18334584
Cutting Tools
SOWA TOOL
SOWA TOOL
123-452
SOWA TOOL SOWA TOOL
Description
123-452 TAP ; 5/8-11 4-FLUTE GH3 HSS V3 SPIRAL POINT
Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; 5/8" Tap Size; 11 TPI; UNC Thread Form; H3 Thread Limit; 0.909 Thread Length; 4 Number of Flutes; 3-13/16" Overall Length
Part #
123-452
BDI #
18334584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/123-452/p/18334584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3; Steam Oxide; 5/8" Tap Size; 11 TPI; UNC Thread Form; H3 Thread Limit; 0.909 Thread Length; 4 Number of Flutes; 3-13/16" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; 5/8" Tap Size; 11 TPI; UNC Thread Form; H3 Thread Limit; 0.909 Thread Length; 4 Number of Flutes; 3-13/16" Overall Length