SOWA TOOL
SOWA TOOL
123-504
SOWA TOOL SOWA TOOL
Description
123-504 TAP ; M2.5 X .45 SPIRAL POINT
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M2.5 Tap Size; 0.45MM Pitch; ISO Coarse Thread Form; D3 Thread Limit; 0.512 Thread Length; 2 Number of Flutes; 1-13/16" Overall Length
Part #
123504
BDI #
18335778
Details
36.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/123-504/p/18335778
Your Price
$ 36.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3 - Steam Oxide - Metric; M2.5 Tap Size; 0.45MM Pitch; ISO Coarse Thread Form; D3 Thread Limit; 0.512 Thread Length; 2 Number of Flutes; 1-13/16" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M2.5 Tap Size; 0.45MM Pitch; ISO Coarse Thread Form; D3 Thread Limit; 0.512 Thread Length; 2 Number of Flutes; 1-13/16" Overall Length

