SOWA TOOL
SOWA TOOL
123-507
SOWA TOOL SOWA TOOL
Description
123-507 TAP ; M4 X .7 SPIRAL POINT
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M4 Tap Size; 0.7MM Pitch; ISO Coarse Thread Form; D4 Thread Limit; 0.512 Thread Length; 3 Number of Flutes; 2-1/8" Overall Length
Part #
123507
BDI #
18336965
Details
32.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/123-507/p/18336965
Your Price
$ 32.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3 - Steam Oxide - Metric; M4 Tap Size; 0.7MM Pitch; ISO Coarse Thread Form; D4 Thread Limit; 0.512 Thread Length; 3 Number of Flutes; 2-1/8" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M4 Tap Size; 0.7MM Pitch; ISO Coarse Thread Form; D4 Thread Limit; 0.512 Thread Length; 3 Number of Flutes; 2-1/8" Overall Length

