18335406
Cutting Tools
SOWA TOOL
SOWA TOOL
128-172
SOWA TOOL SOWA TOOL
Description
128-172 JOBBER LENGTH DRILL BIT ; #43 HSS
Drill; Jobber Length; Premium; HSS; 43 Cutting Diameter; 0.089" Decimal Equivalent; 1-1/4" Flute Length; 2-1/4" Overall Length
Part #
128-172
BDI #
18335406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/128-172/p/18335406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Product Detail
Jobber Length Drill
Product Specification
Premium; HSS; 43 Cutting Diameter; 0.089" Decimal Equivalent; 1-1/4" Flute Length; 2-1/4" Overall Length
Long Description
Drill; Jobber Length; Premium; HSS; 43 Cutting Diameter; 0.089" Decimal Equivalent; 1-1/4" Flute Length; 2-1/4" Overall Length