SOWA TOOL
SOWA TOOL
128-906
SOWA TOOL SOWA TOOL
Description
128-906 CHUCKING REAMER ; LETTER Y SS STRAIGHT FLUTE
Reamer; Chucking; HSS; Straight Flute; Y Diameter; 0.404 Decimal Size; 1-3/4" Flute Length; 0.31 Shank Diameter; 7" Overall Length; 6 Number of Flutes
Part #
128906
BDI #
18337383
Details
126.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/128-906/p/18337383
Your Price
$ 126.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241645
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Reamer
Keyword String
Chucking
Product Specification
HSS; Straight Flute; Y Diameter; 0.404 Decimal Size; 1-3/4" Flute Length; 0.31 Shank Diameter; 7" Overall Length; 6 Number of Flutes
Long Description
Reamer; Chucking; HSS; Straight Flute; Y Diameter; 0.404 Decimal Size; 1-3/4" Flute Length; 0.31 Shank Diameter; 7" Overall Length; 6 Number of Flutes

