SOWA TOOL
SOWA TOOL
134-628
SOWA TOOL SOWA TOOL
Description
134-628 COATED PARABOLIC STUB DRILL ; 7/64 HIGH PERFORMANCE
Drill; Stub; High Performance TiAlN Coated Parabolic; 7/64" Cutting Diameter; 0.109" Decimal Equivalent; 16MM Flute Length; 46MM Overall Length
Part #
134628
BDI #
18337006
Details
13.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/134-628/p/18337006
Your Price
$ 13.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Product Detail
Stub Drill
Product Specification
High Performance TiAlN Coated Parabolic; 7/64" Cutting Diameter; 0.109" Decimal Equivalent; 16MM Flute Length; 46MM Overall Length
Long Description
Drill; Stub; High Performance TiAlN Coated Parabolic; 7/64" Cutting Diameter; 0.109" Decimal Equivalent; 16MM Flute Length; 46MM Overall Length