https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-15-922A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MHxpbWFnZS9qcGVnfGFETTJMMmcwTXk4eE1EUTFNRGt4TkRJME5qWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYekUxWHpreU1rRmZNekF3ZURNd01DNXFjR2N8ZTNmM2ZhY2U5NzRkMzBhN2I4ODc2MzczYmJmZDkxYjg0NGE4NmM2OGFhMTk5ZWZiN2QyMDMxYTRjZDZjNTkwYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-15-922A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MHxpbWFnZS9qcGVnfGFETTJMMmcwTXk4eE1EUTFNRGt4TkRJME5qWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYekUxWHpreU1rRmZNekF3ZURNd01DNXFjR2N8ZTNmM2ZhY2U5NzRkMzBhN2I4ODc2MzczYmJmZDkxYjg0NGE4NmM2OGFhMTk5ZWZiN2QyMDMxYTRjZDZjNTkwYQ
STANLEY
STANLEY
15-922A
STANLEY STANLEY
Description
15-922A HACKSAW BLADE ; CARBON STEEL 12" 32TPI 2/PAK
Handsaw Blade; 12" Nominal Cutting Length; Carbon Steel Material; 2/Card Quantity; 32 Teeth Per Inch; For Mild Steel Applicable Material; Stanley
Part #
15-922A
BDI #
25846769
Details
3.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/15-922A/p/25846769
Your Price
$ 3.00 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0.041
EAN
0076174159936
Product Group - BDI
G00140
Noun
Handsaw Blade
Product Detail
Handsaw Blade
Product Specification
12" Nominal Cutting Length; Carbon Steel Material; 2/Card Quantity; 32 Teeth Per Inch
Long Description
Handsaw Blade; 12" Nominal Cutting Length; Carbon Steel Material; 2/Card Quantity; 32 Teeth Per Inch; For Mild Steel Applicable Material; Stanley

