KLEIN TOOLS
KLEIN TOOLS
1550-24
KLEIN TOOLS KLEIN TOOLS
Description
1550-24 POCKET KNIFE ; 2-3/4IN HAWKBILL SLITTING BLADE
Knife; 2-1/2" Nominal Blade Length; Stainless Steel Blade Material; Blue Color; 4-3/8" Nominal Handle Length; Plastic Handle Material; 1 Number of Blade; 4-3/8" Nominal Overall Length
Part #
155024
BDI #
20092902
Details
84.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/1550-24/p/20092902
Your Price
$ 84.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111503
Weight / Kilogram
0
EAN
0092644442247
Product Group - BDI
G00140
Noun
Knife
Product Detail
Knife
Product Specification
2-1/2" Nominal Blade Length; Stainless Steel Blade Material; Blue Color; 4-3/8" Nominal Handle Length; Plastic Handle Material; 1 Number of Blade; 4-3/8" Nominal Overall Length
Long Description
Knife; 2-1/2" Nominal Blade Length; Stainless Steel Blade Material; Blue Color; 4-3/8" Nominal Handle Length; Plastic Handle Material; 1 Number of Blade; 4-3/8" Nominal Overall Length


