SOWA TOOL
SOWA TOOL
170-808
SOWA TOOL SOWA TOOL
Description
170-808 CHUCKING REAMER ; 3/16IN SOLID CARBIDE STR FLUTE
Reamer; Chucking; Solid Carbide; 3/16" Diameter; 0.1875 Decimal Size; 7/8" Flute Length; 0.1719 Shank Diameter; 2-3/4" Overall Length
Part #
170808
BDI #
18348044
Details
223.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/170-808/p/18348044
Your Price
$ 223.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241645
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Reamer
Keyword String
Chucking
Product Specification
Solid Carbide; 3/16" Diameter; 0.1875 Decimal Size; 7/8" Flute Length; 0.1719 Shank Diameter; 2-3/4" Overall Length
Long Description
Reamer; Chucking; Solid Carbide; 3/16" Diameter; 0.1875 Decimal Size; 7/8" Flute Length; 0.1719 Shank Diameter; 2-3/4" Overall Length