LENOX TOOLS
LENOX TOOLS
1779805
LENOX TOOLS LENOX TOOLS
Description
1779805 HOLE SAW ARBOR ; 3/8" HOLLOW HEX SHANK BI-METAL
Hole Saw Arbor; Hex Shank; 6L; For 1-1/4" to 6" Saw
Part #
1779805
BDI #
17123246
Details
43.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/1779805/p/17123246
Your Price
$ 43.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112826
Weight / Kilogram
0.164
EAN
0885363004809
Product Group - BDI
G00140
Noun
Hole Saw Arbor
Product Detail
Hole Saw Arbor
Product Specification
Hole Saw Arbor; Hex Shank; 6L
Long Description
Hole Saw Arbor; Hex Shank; 6L; For 1-1/4" to 6" Saw