Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1820.AVSE https://www.bdiexpress.com/medias/INDFACKNIFEX-1820-AVSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0MHxpbWFnZS9qcGVnfGFHVTJMMmcxTWk4NU5EQXlOekF5TmpJMk9EUTJMbXB3Wnd8MGU1OTI3MmZjYTZlYWRkNzYwNzU1NGExNDEyNDhiMWEzNzZlYThlNzc4YmE3MWJkN2IxNTZjOTZlYWYyYzVmYQ
20839829 Cutting Tools 

FACOM FACOM

1820.AVSE

Description

NOT AVAILABLE IN CA

Knife; 2-3/8" Nominal Blade Length; Angled Blade Shape; Bi-Material Handle Material; Soft Handle Type; 1.4" Nominal Height; Includes Blade Sheath; 7-1/2" Nominal Overall Length; 2.3" Nominal Width; Facom

Part #

1820.AVSE

BDI #
20839829

Details

181.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 181.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.09
EAN
0662679983710
Product Group - BDI
G00190
Noun
Knife
Manufacturer URL
Weight / LBS
0.19
Product Detail
Knife
Product Specification
2-3/8" Nominal Blade Length; Angled Blade Shape; Bi-Material Handle Material; Soft Handle Type; 1.4" Nominal Height
Long Description
Knife; 2-3/8" Nominal Blade Length; Angled Blade Shape; Bi-Material Handle Material; Soft Handle Type; 1.4" Nominal Height; Includes Blade Sheath; 7-1/2" Nominal Overall Length; 2.3" Nominal Width; Facom