IRWIN TOOLS
IRWIN TOOLS
22010
IRWIN TOOLS IRWIN TOOLS
Description
22010 TINNER SNIP ; FLAT BLADE CUTS STRAIGHT 10"
Snip; Flat Blade, Straight and Wide Curve Cut Type; 26 Gauge Stainless Steel and 22 Gauge SteeNominal Cutting Capacity; Straight Cutting Direction; 2" Nominal Cutting Length; 10" Nominal Length
Part #
22010
BDI #
18492777
Details
31.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/22010/p/18492777
Your Price
$ 31.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.538
EAN
0038548220109
Product Group - BDI
G00140
Noun
Snip
Manufacturer URL
https://www.irwin.com
Product Detail
Snip
Product Specification
Flat Blade, Straight and Wide Curve Cut Type; 26 Gauge Stainless Steel and 22 Gauge SteeNominal Cutting Capacity; Straight Cutting Direction; 2" Nominal Cutting Length; 10" Nominal Length
Long Description
Snip; Flat Blade, Straight and Wide Curve Cut Type; 26 Gauge Stainless Steel and 22 Gauge SteeNominal Cutting Capacity; Straight Cutting Direction; 2" Nominal Cutting Length; 10" Nominal Length