https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101040-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDl8aW1hZ2UvanBlZ3xhREpoTDJnM01pOHhNREEzTmpVeE5UQTNOREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFd05EQmZNekF3V0RNd01DNXFjR2N8MDI4OTBjOWExNTRhZDQ1YzJkNWI4MzUwMjRjMThiYzE4ZDRiZGZlYjFlYzA3Y2JlMjMxNjNkNzgzNWQ1ODYyYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101040-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDl8aW1hZ2UvanBlZ3xhREpoTDJnM01pOHhNREEzTmpVeE5UQTNOREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFd05EQmZNekF3V0RNd01DNXFjR2N8MDI4OTBjOWExNTRhZDQ1YzJkNWI4MzUwMjRjMThiYzE4ZDRiZGZlYjFlYzA3Y2JlMjMxNjNkNzgzNWQ1ODYyYw
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2821-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2821-20 M18 FUEL SAWZAL RECIP SAW ; 18V 17.1" L LED 1-1/4" L STROKE
Reciprocating Saw Tool; 1-1/4" Stroke Length; 17.1" Length; M18 Battery System; 18V Voltage; Cordless Power Source; LED Light
Part #
2821-20
BDI #
25101040
Details
663.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/2821-20/p/25101040
Your Price
$ 663.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
3.37
EAN
0045242559176
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.60.60
Noun
Tool
Keyword String
Reciprocating Saw
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
6.8
Product Detail
Reciprocating Saw Tool
Product Specification
1-1/4" Stroke Length; 17.1" Length; M18 Battery System; 18V Voltage; Cordless Power Source; LED Light
Long Description
Reciprocating Saw Tool; 1-1/4" Stroke Length; 17.1" Length; M18 Battery System; 18V Voltage; Cordless Power Source; LED Light

