https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-32951-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDR8aW1hZ2UvanBlZ3xhRGRqTDJobU1TOHhNRFExTVRBek16RTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZPREUzWHpNeU9UVXhYek13TUhnek1EQXVhbkJufGQ3YTlmNzlmZjJkYjBlNjZhZDZlYWE0MjYyZGUzNDM1ZmU2YzQwMjE4NWY0M2IzYjBlOWE4YThkOTNlMDVjZDQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-32951-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDR8aW1hZ2UvanBlZ3xhRGRqTDJobU1TOHhNRFExTVRBek16RTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZPREUzWHpNeU9UVXhYek13TUhnek1EQXVhbkJufGQ3YTlmNzlmZjJkYjBlNjZhZDZlYWE0MjYyZGUzNDM1ZmU2YzQwMjE4NWY0M2IzYjBlOWE4YThkOTNlMDVjZDQ
WIHA TOOLS
WIHA TOOLS
32951
WIHA TOOLS WIHA TOOLS
Description
32951 INSULATED SHEAR ; 6.3" 3/PAK
Shear and Scissor; Shear Cut Cut Type; 1.7" Nominal Cutting Length; Nickel Plated Finish; Red/Yellow Handle Color; Molded Soft Handle Type; Stainless Steel Blade Material; 6.3" Nominal Overall Length; Pack Packing Type; Blunt Point Shape; 1 Each Quantity; 0.53" Nominal Width
Part #
32951
BDI #
17155002
Details
84.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/32951/p/17155002
Your Price
$ 84.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.132
EAN
0084705329512
Product Group - BDI
G00140
Noun
Shear and Scissor
Product Detail
Shear and Scissor
Product Specification
Shear Cut Cut Type; 1.7" Nominal Cutting Length; Nickel Plated Finish; Red/Yellow Handle Color; Molded Soft Handle Type; Stainless Steel Blade Material; 6.3" Nominal Overall Length; Pack Packing Type; Blunt Point Shape; 1 Each Quantity; 0.53" Nominal Width
Long Description
Shear and Scissor; Shear Cut Cut Type; 1.7" Nominal Cutting Length; Nickel Plated Finish; Red/Yellow Handle Color; Molded Soft Handle Type; Stainless Steel Blade Material; 6.3" Nominal Overall Length; Pack Packing Type; Blunt Point Shape; 1 Each Quantity; 0.53" Nominal Width

