Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

348126 https://www.bdiexpress.com/medias/INDKARXXXXXX-18066111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjN8aW1hZ2UvanBlZ3xhREkyTDJnek5TODVPVFl3T0Rrd09ESTJOemd5TDBsT1JFdEJVbGhZV0ZoWVdGOHhPREEyTmpFeE1WOHpNREI0TXpBd0xtcHdad3w4ZWY0N2I3ZDEzZDJjZTkwZTFlZGM0MzQzMjRjNjMwYzY1ZTM1MmUzYThhNzEyN2ZiMDNjNGNjM2NjNDRhY2Nk
18045915 Cutting Tools 

KAR INDUSTRIAL KAR INDUSTRIAL

348126

Description

348126 DRILL CHUCK ; W/KEY CY-16 J-33

Chuck; Drill; Key; 1-16MM Capacity; 1/32-5/8" Capacity; J-33 Mount; 57MM Diameter; 77MM Closed Length; 95MM Open Length

Part #

348126

BDI #
18045915

Details

299.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 299.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KAR INDUSTRIAL
Minimum Buy Quantity
N/A
UNSPSC
27112807
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Chuck
Keyword String
Drill
Manufacturer URL
https://kar.ca
Product Detail
Drill Chuck
Product Specification
Key; 1-16MM Capacity; 1/32-5/8" Capacity; J-33 Mount; 57MM Diameter; 77MM Closed Length; 95MM Open Length
Long Description
Chuck; Drill; Key; 1-16MM Capacity; 1/32-5/8" Capacity; J-33 Mount; 57MM Diameter; 77MM Closed Length; 95MM Open Length