https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113852-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUzN3xpbWFnZS9qcGVnfGFHRmxMMmd5TlM4eE1EQTNOalUxT0RnNE5EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVE00TlRKZk16QXdXRE13TUM1cWNHY3xhNTk0OWMyYmNkMjFlNTdjNzkyNmNkYmFiZWY3NjVjN2QyYWEzODc2YWYyOGM5OGZmYzNkMGFlMGY3YTljNzk1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113852-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUzN3xpbWFnZS9qcGVnfGFHRmxMMmd5TlM4eE1EQTNOalUxT0RnNE5EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVE00TlRKZk16QXdXRE13TUM1cWNHY3xhNTk0OWMyYmNkMjFlNTdjNzkyNmNkYmFiZWY3NjVjN2QyYWEzODc2YWYyOGM5OGZmYzNkMGFlMGY3YTljNzk1
LENOX TOOLS
LENOX TOOLS
39650CLB72360
LENOX TOOLS LENOX TOOLS
Description
39650CLB72360 BAND SAW BLADE ; 3/4"BLADE WD 93"BLADE LG
Band Saw Blade; 3/4" Width; 93" Length; 0.035" Thickness; 4/6 TPI; Bi-Metal Blade Material; Bi-Metal Tip Material
Part #
39650CLB72360
BDI #
25113852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/39650CLB72360/p/25113852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242112
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8202.20.00.30
Noun
Blade
Keyword String
Band Saw
Manufacturer URL
https://www.lenoxtools.com
Product Detail
Band Saw Blade
Product Specification
3/4" Width; 93" Length; 0.035" Thickness; 4/6 TPI; Bi-Metal Blade Material; Bi-Metal Tip Material
Long Description
Band Saw Blade; 3/4" Width; 93" Length; 0.035" Thickness; 4/6 TPI; Bi-Metal Blade Material; Bi-Metal Tip Material

