https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-43624-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3OXxpbWFnZS9qcGVnfGFEWTRMMmhtTXk4eE1EUTFNVEF6TXprME9ERTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk9ERTNYelF6TmpJMFh6TXdNSGd6TURBdWFuQm58YmY4NjFiYzQzNzkxMTQ5MjRkOTBjNDhlM2NhZjU3ZGMwNGRlYTFjMzVhYzExMGQ2MTY2NTUyOGYzMzg4OWE2OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-43624-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3OXxpbWFnZS9qcGVnfGFEWTRMMmhtTXk4eE1EUTFNVEF6TXprME9ERTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk9ERTNYelF6TmpJMFh6TXdNSGd6TURBdWFuQm58YmY4NjFiYzQzNzkxMTQ5MjRkOTBjNDhlM2NhZjU3ZGMwNGRlYTFjMzVhYzExMGQ2MTY2NTUyOGYzMzg4OWE2OA
WIHA TOOLS
WIHA TOOLS
43624
WIHA TOOLS WIHA TOOLS
Description
43624 RATCHET CRIMPER ; PUSH ON TERM
Crimper and Stripper; 10 AWG Maximum Cable/Wire Size; 24 AWG Minimum Cable/Wire Size; 24 10 AWG Capacity; 12 10 AWG, 16 14 AWG, 20 18 AWG and 24 20 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 10 AWG Maximum Strips Solid Wire; 24 AWG Minimum Strips Solid Wire; Ratchet Crimper Type; For Insulated Non-Insulated Terminals Application
Part #
43624
BDI #
17156025
Details
523.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/43624/p/17156025
Your Price
$ 523.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.545
EAN
0084705436241
Product Group - BDI
G00190
Noun
Crimper and Stripper
Product Detail
Crimper and Stripper
Product Specification
10 AWG Maximum Cable/Wire Size; 24 AWG Minimum Cable/Wire Size; 24 10 AWG Capacity; 12 10 AWG, 16 14 AWG, 20 18 AWG and 24 20 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 10 AWG Maximum Strips Solid Wire; 24 AWG Minimum Strips Solid Wire; Ratchet Crimper Type
Long Description
Crimper and Stripper; 10 AWG Maximum Cable/Wire Size; 24 AWG Minimum Cable/Wire Size; 24 10 AWG Capacity; 12 10 AWG, 16 14 AWG, 20 18 AWG and 24 20 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 10 AWG Maximum Strips Solid Wire; 24 AWG Minimum Strips Solid Wire; Ratchet Crimper Type; For Insulated Non-Insulated Terminals Application

