https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-43643-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUxNHxpbWFnZS9qcGVnfGFHVmpMMmhoTkM4eE1EUTFNVEF6TkRFME5EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk9ERTNYelF6TmpRelh6TXdNSGd6TURBdWFuQm58ODEyZmM1ZmIyZTQ2NWZlYzljMTI4NzFmZTlmODEzNTlhZDA1NjU5ZjZhOWI0OTk3M2NhNmNmODU2YWM4MjA5OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-43643-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUxNHxpbWFnZS9qcGVnfGFHVmpMMmhoTkM4eE1EUTFNVEF6TkRFME5EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk9ERTNYelF6TmpRelh6TXdNSGd6TURBdWFuQm58ODEyZmM1ZmIyZTQ2NWZlYzljMTI4NzFmZTlmODEzNTlhZDA1NjU5ZjZhOWI0OTk3M2NhNmNmODU2YWM4MjA5OA
WIHA TOOLS
WIHA TOOLS
43643
WIHA TOOLS WIHA TOOLS
Description
43643 RATCHET CRIMPER ; EYE TERMS
Crimper and Stripper; 6 AWG Maximum Cable/Wire Size; 26 AWG Minimum Cable/Wire Size; 26 6 AWG Capacity; 12 10 AWG, 20 18 AWG, 26 22 AWG and 8 6 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 6 AWG Maximum Strips Solid Wire; 26 AWG Minimum Strips Solid Wire; Ratchet Crimper Type; For Eye Terminal Crimping/Insulated Non-Insulated Terminals Application
Part #
43643
BDI #
17156028
Details
523.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/43643/p/17156028
Your Price
$ 523.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.545
EAN
0084705436432
Product Group - BDI
G00190
Noun
Crimper and Stripper
Product Detail
Crimper and Stripper
Product Specification
6 AWG Maximum Cable/Wire Size; 26 AWG Minimum Cable/Wire Size; 26 6 AWG Capacity; 12 10 AWG, 20 18 AWG, 26 22 AWG and 8 6 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 6 AWG Maximum Strips Solid Wire; 26 AWG Minimum Strips Solid Wire; Ratchet Crimper Type
Long Description
Crimper and Stripper; 6 AWG Maximum Cable/Wire Size; 26 AWG Minimum Cable/Wire Size; 26 6 AWG Capacity; 12 10 AWG, 20 18 AWG, 26 22 AWG and 8 6 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 6 AWG Maximum Strips Solid Wire; 26 AWG Minimum Strips Solid Wire; Ratchet Crimper Type; For Eye Terminal Crimping/Insulated Non-Insulated Terminals Application

