20090574
切削工具
KLEIN TOOLS
KLEIN TOOLS
44200
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 44200
Knife; 1-3/4" Nominal Blade Length; Steel Blade Material; Straight-Edged Blade Shape; Coping-Blade Blade Style; 90 Deg Blade Tip Shape; Black Color; 4.5" Nominal Handle Length; Plastic-Dipped Handle Type; 0.8" Nominal Height; 1 Number of Blade; 6-1/4" Nominal Overall Length; Cable-Slicer Type; 1.8" Nominal Width
制造商部件号
44200
BDI部件号
20090574
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/44200/p/20090574
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0092644441905
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Knife
重量/磅
0.2
产品明细
Knife
产品规格
1-3/4" Nominal Blade Length; Steel Blade Material; Straight-Edged Blade Shape; Coping-Blade Blade Style; 90 Deg Blade Tip Shape; Black Color; 4.5" Nominal Handle Length; Plastic-Dipped Handle Type; 0.8" Nominal Height; 1 Number of Blade; 6-1/4" Nominal Overall Length; Cable-Slicer Type; 1.8" Nominal Width
详细描述
Knife; 1-3/4" Nominal Blade Length; Steel Blade Material; Straight-Edged Blade Shape; Coping-Blade Blade Style; 90 Deg Blade Tip Shape; Black Color; 4.5" Nominal Handle Length; Plastic-Dipped Handle Type; 0.8" Nominal Height; 1 Number of Blade; 6-1/4" Nominal Overall Length; Cable-Slicer Type; 1.8" Nominal Width