MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4624
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4624 DRIVE SOCKET ; 1/2" 6P STD IMP 3/4"
Impact Socket; 1/2" Drive Size; 6 Point; 3/4" Size; Alloy Steel; SAE Measurement Type
Part #
4624
BDI #
620850
Details
25.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/4624/p/620850
Your Price
$ 25.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.104
EAN
0697950140575
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.28
Product Detail
Impact Socket
Product Specification
1/2" Drive Size; 6 Point; 3/4" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1/2" Drive Size; 6 Point; 3/4" Size; Alloy Steel; SAE Measurement Type