MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4638
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4638 DRIVE SOCKET ; 1/2" 6P STD IMP 1-3/16"
Impact Socket; 1/2" Drive Size; 6 Point; 1-3/16" Size; Alloy Steel; SAE Measurement Type
Part #
4638
BDI #
620858
Details
44.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/4638/p/620858
Your Price
$ 44.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.195
EAN
0697950336978
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.66
Product Detail
Impact Socket
Product Specification
1/2" Drive Size; 6 Point; 1-3/16" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1/2" Drive Size; 6 Point; 1-3/16" Size; Alloy Steel; SAE Measurement Type


