

MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-20-9030
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-20-9030 SHOCKWAVE DRILL BIT ; 1/2" X 4" X 6" CARBIDE HAMMER
Hammer Drill Bit; 1/2" Diameter; 4" Usable Length; 6" Length; Precision Ground Carbide Tip; Sharpened Carbide Edge; 1 Per Pack
Part #
48-20-9030
BDI #
25173843
Details
15.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/48-20-9030/p/25173843
Your Price
$ 15.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20111603
Weight / Kilogram
0.072
EAN
0045242546329
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.30.30
Noun
Drill Bit
Keyword String
Hammer
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Hammer Drill Bit
Product Specification
1/2" Diameter; 4" Usable Length; 6" Length; Precision Ground Carbide Tip; Sharpened Carbide Edge; 1 Per Pack
Long Description
Hammer Drill Bit; 1/2" Diameter; 4" Usable Length; 6" Length; Precision Ground Carbide Tip; Sharpened Carbide Edge; 1 Per Pack