https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160355-300X300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFEZGxMMmhrWkM4eE1ERTBNakU1TWpJek9EWXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakF6TlRWZk16QXdXRE13TUM1cWNHY3xhYWYzZTFlYWYwMmNiNjMxZDVmMzliNjQ1MmMwOTMwYTIyNzg0ZDEyNjNkOWQ3ZWNmMDM4ZDQ0MTczYmJmY2Fi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160355-300X300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFEZGxMMmhrWkM4eE1ERTBNakU1TWpJek9EWXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakF6TlRWZk16QXdXRE13TUM1cWNHY3xhYWYzZTFlYWYwMmNiNjMxZDVmMzliNjQ1MmMwOTMwYTIyNzg0ZDEyNjNkOWQ3ZWNmMDM4ZDQ0MTczYmJmY2Fi
APEX TOOL
APEX TOOL
482-X
APEX TOOL APEX TOOL
Description
482-X POWER DRIVE BIT ; 7/16" PHILLIPS NO.2
Power Drive Bit; #2 Point; 3-1/2" Overall Length; Phillips Point; Phillips Shank; 7/16" Shank; Steel Material
Part #
482X
BDI #
25160355
Details
35.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/482-X/p/25160355
Your Price
$ 35.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112815
Weight / Kilogram
0.04
EAN
0697099280408
Product Group - BDI
G00190
Harmonized Tariff Code
8207.90.75.85
Noun
Bit
Keyword String
Power Drive
Product Specification
#2 Point; 3-1/2" Overall Length; Phillips Point; Phillips Shank; 7/16" Shank; Steel Material
Long Description
Power Drive Bit; #2 Point; 3-1/2" Overall Length; Phillips Point; Phillips Shank; 7/16" Shank; Steel Material

