https://www.bdiexpress.com/medias/INDM-TXXXXXX-25174142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Njl8aW1hZ2UvanBlZ3xhRGt4TDJoa05TOHhNVEEzTVRNeU5qUXlNVEF5TWk5SlRrUk5MVlJZV0ZoWVdGaGZNalV4TnpReE5ESmZNekF3ZURNd01DNXFjR2N8NzYzNTdiMDkwMDM3MWExZjhhNjUzNzk4NmE3YTFkZGY3YmZiYzE3NmY2YmVhMWQ3MDY3YjYyOTU5ODNiNDQwMw
https://www.bdiexpress.com/medias/INDM-TXXXXXX-25174142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Njl8aW1hZ2UvanBlZ3xhRGt4TDJoa05TOHhNVEEzTVRNeU5qUXlNVEF5TWk5SlRrUk5MVlJZV0ZoWVdGaGZNalV4TnpReE5ESmZNekF3ZURNd01DNXFjR2N8NzYzNTdiMDkwMDM3MWExZjhhNjUzNzk4NmE3YTFkZGY3YmZiYzE3NmY2YmVhMWQ3MDY3YjYyOTU5ODNiNDQwMw
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-10-9113
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-10-9113 OPEN-LOK MULTI-TOOL BLADE KIT ; 9PC
Multi-Tool Blade Set; Oscillating Saw; Bi-Metal Blade Material; Variety Blade Size; Multiple Design Set Oscillating Blade Design; Includes (2) 1-3/8" Titanium Bi-Metal Wood W/ Nails Blades | (1) 2-1/2" Titanium Bi-Metal Wood W/ Nails Blade | (2) 1-3/8" HCS Japanese Tooth Blades | (2) 1-3/8" HCS Wood Blades | (1) 3-1/2" Titanium Bi-Metal Segmented Blade; Recommended Use For Cuts In Wood | Screws | Copper Pipe | Plaster | Cement Board
Part #
49-10-9113
BDI #
25174142
Details
182.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/49-10-9113/p/25174142
Your Price
$ 182.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.481
EAN
0045242571284
Product Group - BDI
G00140
Harmonized Tariff Code
8466.20.80.35
Noun
Set
Keyword String
Blade
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.36
Product Detail
Multi-Tool Blade Set
Product Specification
Oscillating Saw; Bi-Metal Blade Material; Variety Blade Size; Multiple Design Set Oscillating Blade Design
Long Description
Multi-Tool Blade Set; Oscillating Saw; Bi-Metal Blade Material; Variety Blade Size; Multiple Design Set Oscillating Blade Design; Includes (2) 1-3/8" Titanium Bi-Metal Wood W/ Nails Blades | (1) 2-1/2" Titanium Bi-Metal Wood W/ Nails Blade | (2) 1-3/8" HCS Japanese Tooth Blades | (2) 1-3/8" HCS Wood Blades | (1) 3-1/2" Titanium Bi-Metal Segmented Blade; Recommended Use For Cuts In Wood | Screws | Copper Pipe | Plaster | Cement Board

