https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571225-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMzl8aW1hZ2UvanBlZ3xhR0ZpTDJnMU1pOHhNRFV3TnpFMk16Z3lPREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU1qVmZNekF3ZURNd01DNXFjR2N8ODRmN2RlNTAyMjg2ZTIzOTA1YjcwNmYzNTE4Yzg5OTFjYzViY2NkNWE3ZTNkMDc4ZTliN2MxNjg0NjJkNmMwYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571225-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMzl8aW1hZ2UvanBlZ3xhR0ZpTDJnMU1pOHhNRFV3TnpFMk16Z3lPREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU1qVmZNekF3ZURNd01DNXFjR2N8ODRmN2RlNTAyMjg2ZTIzOTA1YjcwNmYzNTE4Yzg5OTFjYzViY2NkNWE3ZTNkMDc4ZTliN2MxNjg0NjJkNmMwYg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-16-2741
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-16-2741 BRISTLE BRUSH ATTACHMENT ; M18 FUEL QUIK-LOK
Bristle Brush Attachment; 23" Clearing Width; 48-3/4" Length; Optimized Guard Design; For M18 Fuel Power Head
Part #
49-16-2741
BDI #
27571225
Details
952.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/49-16-2741/p/27571225
Your Price
$ 952.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
8.88
EAN
0045242635733
Product Group - BDI
G00140
Harmonized Tariff Code
8466.20.80.35
Noun
Attachment
Keyword String
Bristle Brush
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
14.4
Product Detail
Bristle Brush Attachment
Product Specification
23" Clearing Width; 48-3/4" Length; Optimized Guard Design
Long Description
Bristle Brush Attachment; 23" Clearing Width; 48-3/4" Length; Optimized Guard Design; For M18 Fuel Power Head

