JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
530239
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
530239 BOTTOM TAP ; 1/2"-13 NC M2 HSS SAE
Thread Tap; Bottom; 1/2"-13 UNC Thread; M2 High Speed Steel; SAE
Part #
530239
BDI #
18034603
Details
48.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/530239/p/18034603
Your Price
$ 48.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.05
EAN
0059629817698
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Thread
Manufacturer URL
https://surewerx.com
Product Detail
Thread Tap
Product Specification
Bottom; 1/2"-13 UNC Thread; M2 High Speed Steel; SAE
Long Description
Thread Tap; Bottom; 1/2"-13 UNC Thread; M2 High Speed Steel; SAE