KAR INDUSTRIAL
KAR INDUSTRIAL
540587
KAR INDUSTRIAL KAR INDUSTRIAL
Description
540587 DRILL/COUNTERSINK ; SERIES 185 6X6 LONG HSS
Tool; Combined; Drill and Countersink; Long Type; M2 High Speed Steel; 60 Deg Angle; 6" Size; 6" Overall Length; 1/2" Body Diameter; 19/64" Point Length; 7/32" Point Diameter
Part #
540587
BDI #
18049787
Details
128.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/540587/p/18049787
Your Price
$ 128.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Tool
Keyword String
Combined
Manufacturer URL
https://kar.ca
Product Detail
Combined Tool
Product Specification
Drill and Countersink; Long Type; M2 High Speed Steel; 60 Deg Angle; 6" Size; 6" Overall Length; 1/2" Body Diameter; 19/64" Point Length; 7/32" Point Diameter
Long Description
Tool; Combined; Drill and Countersink; Long Type; M2 High Speed Steel; 60 Deg Angle; 6" Size; 6" Overall Length; 1/2" Body Diameter; 19/64" Point Length; 7/32" Point Diameter