https://www.bdiexpress.com/medias/INDXXXXXXXXX-17898710-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNHxpbWFnZS9qcGVnfGFEWmpMMmhtWkM4eE1EYzJOekF6TVRjek1ESXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRPVGczTVRCZk16QXdlRE13TUM1cWNHY3xlOGZjYTdlN2E5MjdiNGY0ZDAzYzhmMzUwMmViMzFmMmZjOTZmZTE2NjZkN2E3ZTU4ZTEyZjNkMGY2ZDkzMTRk
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-17898710-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNHxpbWFnZS9qcGVnfGFEWmpMMmhtWkM4eE1EYzJOekF6TVRjek1ESXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRPVGczTVRCZk16QXdlRE13TUM1cWNHY3xlOGZjYTdlN2E5MjdiNGY0ZDAzYzhmMzUwMmViMzFmMmZjOTZmZTE2NjZkN2E3ZTU4ZTEyZjNkMGY2ZDkzMTRk
                
					
						
									FEIN POWER TOOLS
								FEIN POWER TOOLS
							
						
					6 35 02 014 60 0
				 
				FEIN POWER TOOLS FEIN POWER TOOLS
Description
						
                            
								63502014600 METAL CUTTING SAW BLADE ; 14" 66 TEETH MILD STEEL MCBL14
Saw Blade; Mild Steel Up To 1/2 In (12.7MM) Solid Material
                         	Part #
	                    
	                      	63502014600
							BDI #
						
	                      	17898710
							
						
Details
                    
                        438.87
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/6-35-02-014-60-0/p/17898710
						
		
		
		
				Your Price
				
						
							$ 438.87 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27112802
					Weight / Kilogram
				0
					EAN
				4014586730004
					Product Group - BDI
				G00140
					Noun
				
					Blade
			Keyword String
				
					Saw
			Product Detail
				
					Saw Blade
			Product Specification
				
					Saw Blade; Mild Steel Up To 1/2 In (12.7MM) Solid Material
			Long Description
				
					Saw Blade; Mild Steel Up To 1/2 In (12.7MM) Solid Material
			
