https://www.bdiexpress.com/medias/INDSOWXXXXXX-22296196-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRGxqTDJnd1lTODVPVEU1TlRBNU5EWXpNRGN3TDBsT1JGTlBWMWhZV0ZoWVdGOHlNakk1TmpFNU5sOHpNREI0TXpBd0xtcHdad3w1NDA1M2I3N2RmOTgwOWQxZTdiNTQzNDdmOWNmNTNkOTc5NDZlNmY5MGJjYzI5NGIwNWNiZDZkNWZlZDRkNzdl
https://www.bdiexpress.com/medias/INDSOWXXXXXX-22296196-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRGxqTDJnd1lTODVPVEU1TlRBNU5EWXpNRGN3TDBsT1JGTlBWMWhZV0ZoWVdGOHlNakk1TmpFNU5sOHpNREI0TXpBd0xtcHdad3w1NDA1M2I3N2RmOTgwOWQxZTdiNTQzNDdmOWNmNTNkOTc5NDZlNmY5MGJjYzI5NGIwNWNiZDZkNWZlZDRkNzdl
MITEE-BITE
MITEE-BITE
604-432
MITEE-BITE MITEE-BITE
Description
604-432 STEEL VISE JAW SET ; POR
Set; Vise Jaw; Workholding VersaGrip; 4"/6" Vise Size; 6.0" Length; 1.88" Height; 1" Width
Part #
604432
BDI #
22296196
Details
598.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/604-432/p/22296196
Your Price
$ 598.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0.46
Product Group - BDI
G00190
Noun
Set
Keyword String
Vise Jaw
Product Specification
Workholding VersaGrip; 4"/6" Vise Size; 6.0" Length; 1.88" Height; 1" Width
Long Description
Set; Vise Jaw; Workholding VersaGrip; 4"/6" Vise Size; 6.0" Length; 1.88" Height; 1" Width

