KAR INDUSTRIAL
KAR INDUSTRIAL
608729
KAR INDUSTRIAL KAR INDUSTRIAL
Description
608729 SILVER AND DEMING DRILL ; L303 1-7/16
Drill; Silver and Deming; Fractional Size; High Speed Steel; 118 Deg Point; 1/2" Standard Shank; 1-7/16" Size; 1.438" Decimal Equivalent
Part #
608729
BDI #
18058251
Details
495.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/608729/p/18058251
Your Price
$ 495.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241636
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Silver and Deming
Manufacturer URL
https://kar.ca
Product Detail
Silver and Deming Drill
Product Specification
Fractional Size; High Speed Steel; 118 Deg Point; 1/2" Standard Shank; 1-7/16" Size; 1.438" Decimal Equivalent
Long Description
Drill; Silver and Deming; Fractional Size; High Speed Steel; 118 Deg Point; 1/2" Standard Shank; 1-7/16" Size; 1.438" Decimal Equivalent

