Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

63128 https://www.bdiexpress.com/medias/INDIRWXXXXXX-63104-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4MnxpbWFnZS9qcGVnfGFHVmtMMmd3TUM4NU5ETTROelE0T1RNME1UYzBMbXB3Wnd8ODExMjg5OTMyMzIxYjZlZGZlNDBhMTU4YjcxNDA2MTRhMzMxOTMzYWZiODJmNWY5NzE3MzA0ZmE1YzFmMTBlZA
18490838 Cutting Tools 

IRWIN TOOLS IRWIN TOOLS

63128

Description

63128 DRILL BIT ; 7/16 COB JL 135' BULK

Twist Drill Bit; 2-1/16" Bit Length; 7/16" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 4-1/16" Flute Length; Jobber Length Group; 3-7/16" Nominal Overall Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit TypeFor Hard Steel, Stainless Steel and Titanium Applicable Material; Irwin

Part #

63128

BDI #
18490838

Details

20.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.00 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.08
EAN
0042526631283
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Weight / LBS
0.18
Product Detail
Twist Drill Bit
Product Specification
2-1/16" Bit Length; 7/16" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 4-1/16" Flute Length; Jobber Length Group; 3-7/16" Nominal Overall Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit TypeFor Hard Steel, Stainless Steel and Titanium Applicable Material; Irwin
Long Description
Twist Drill Bit; 2-1/16" Bit Length; 7/16" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 4-1/16" Flute Length; Jobber Length Group; 3-7/16" Nominal Overall Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit TypeFor Hard Steel, Stainless Steel and Titanium Applicable Material; Irwin