NORTON
NORTON
66252837841
NORTON NORTON
Description
66252837841 CUT-OFF WHEEL ; HIGH SPEED BLD 14"X1/8"X1"-20 MM
Chop and Cut-Off Saw Part; 1" Nominal Arbor Diameter; 14" Blade Diameter; Aluminum Oxide Cutting Edge Material; 24 Grit; 1/8" Nominal Height; 10/Pack Quantity; 5400RPM Maximum Speed; 1/8" Maximum Thickness; Type 1 Tool Shape; Cut-Off Wheel Type; For Carbon Steel Applicable Material; For Bar Stock, Cable, Cutting, Decking, Drywall Studs, Metal Pipe and Tubing Application; Norton
Part #
66252837841
BDI #
18107929
Details
27.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/66252837841/p/18107929
Your Price
$ 27.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Weight / LBS
1.95
Product Detail
Chop and Cut-Off Saw Part
Product Specification
1" Nominal Arbor Diameter; 14" Blade Diameter; Aluminum Oxide Cutting Edge Material; 24 Grit; 1/8" Nominal Height; 10/Pack Quantity; 5400RPM Maximum Speed; 1/8" Maximum Thickness; Type 1 Tool Shape; Cut-Off Wheel Type
Long Description
Chop and Cut-Off Saw Part; 1" Nominal Arbor Diameter; 14" Blade Diameter; Aluminum Oxide Cutting Edge Material; 24 Grit; 1/8" Nominal Height; 10/Pack Quantity; 5400RPM Maximum Speed; 1/8" Maximum Thickness; Type 1 Tool Shape; Cut-Off Wheel Type; For Carbon Steel Applicable Material; For Bar Stock, Cable, Cutting, Decking, Drywall Studs, Metal Pipe and Tubing Application; Norton


