https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66252843252-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NzN8aW1hZ2UvanBlZ3xhREEyTDJnMk1DOHhNRFExTURnNE1UZ3pPVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qVXlPRFF6TWpVeVh6TXdNSGd6TURBdWFuQm58YjcwY2VjZjY2YTFmNTZiZDliZTE4MTMyNTkwNWUxODdkYWJjZjYwNTQyNjk5YTY3YTM1Y2VmMDFlNDkzN2JmMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66252843252-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NzN8aW1hZ2UvanBlZ3xhREEyTDJnMk1DOHhNRFExTURnNE1UZ3pPVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qVXlPRFF6TWpVeVh6TXdNSGd6TURBdWFuQm58YjcwY2VjZjY2YTFmNTZiZDliZTE4MTMyNTkwNWUxODdkYWJjZjYwNTQyNjk5YTY3YTM1Y2VmMDFlNDkzN2JmMg
NORTON
NORTON
66252843252
NORTON NORTON
Description
66252843252 CUT-OFF WHEEL ; 10/PAK BLUEFIRE FREE CUT 14"X7/64"X1"
Chop and Cut-Off Saw Part; 1" Nominal Arbor Diameter; 14" Blade Diameter; Zirconia Alumina Cutting Edge Material; 36 Grit; 1" Nominal Height; 10/Pack Quantity; 4365RPM Maximum Speed; 7/64" Maximum Thickness; Round Tool Shape; Cut-Off Wheel Type; For Carbon Steel, Stainless Steel Applicable Material; For Bar Stock, Cable, Cutting, Decking, Drywall Studs, Metal Pipe and Tubing Application; Norton
Part #
66252843252
BDI #
19413542
Details
47.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/66252843252/p/19413542
Your Price
$ 47.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Weight / LBS
1.715
Product Detail
Chop and Cut-Off Saw Part
Product Specification
1" Nominal Arbor Diameter; 14" Blade Diameter; Zirconia Alumina Cutting Edge Material; 36 Grit; 1" Nominal Height; 10/Pack Quantity; 4365RPM Maximum Speed; 7/64" Maximum Thickness; Round Tool Shape; Cut-Off Wheel Type
Long Description
Chop and Cut-Off Saw Part; 1" Nominal Arbor Diameter; 14" Blade Diameter; Zirconia Alumina Cutting Edge Material; 36 Grit; 1" Nominal Height; 10/Pack Quantity; 4365RPM Maximum Speed; 7/64" Maximum Thickness; Round Tool Shape; Cut-Off Wheel Type; For Carbon Steel, Stainless Steel Applicable Material; For Bar Stock, Cable, Cutting, Decking, Drywall Studs, Metal Pipe and Tubing Application; Norton

