20091017
切削工具
KLEIN TOOLS
KLEIN TOOLS
66313
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 66313
Punch; Black Oxide Finish; Carbon Steel Material; 6" Nominal Overall Length; 1/Pack Quantity; Hex Stock Shape; 1/2" Stock Size; 1/2" Nominal Tip Size; Pointed Tip Type; Center Punch Type
制造商部件号
66313
BDI部件号
20091017
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/66313/p/20091017
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644663130
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Punch
重量/磅
0.34
产品明细
Punch
产品规格
Black Oxide Finish; Carbon Steel Material; 6" Nominal Overall Length; 1/Pack Quantity; Hex Stock Shape; 1/2" Stock Size; 1/2" Nominal Tip Size; Pointed Tip Type; Center Punch Type
详细描述
Punch; Black Oxide Finish; Carbon Steel Material; 6" Nominal Overall Length; 1/Pack Quantity; Hex Stock Shape; 1/2" Stock Size; 1/2" Nominal Tip Size; Pointed Tip Type; Center Punch Type