WIHA TOOLS
WIHA TOOLS
74381
WIHA TOOLS WIHA TOOLS
Description
74381 HEX POWER BIT ; 3/32X50MM 2 PK
Power Bit; 1/4" Hex Drive Size; 3/32" Hex Size; 50MM Length; Standard Tip; Chrome-Vanadium-Molybdenum Steel; Hardened; Pack of 2
Part #
74381
BDI #
17157456
Details
8.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/74381/p/17157456
Your Price
$ 8.36 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0.032
EAN
0084705743813
Product Group - BDI
G00190
Noun
Bit
Keyword String
Power
Manufacturer URL
https://www.wihatools.com
Product Detail
Power Bit
Product Specification
Power Bit; 1/4" Hex Drive Size; 3/32" Hex Size; 50MM Length; Standard Tip; Chrome-Vanadium-Molybdenum Steel; Hardened; Pack of 2
Long Description
Power Bit; 1/4" Hex Drive Size; 3/32" Hex Size; 50MM Length; Standard Tip; Chrome-Vanadium-Molybdenum Steel; Hardened; Pack of 2


