GATES
GATES
78006
GATES GATES
Description
78006 CUTTING SHEAR ; POR RECOMMENDED FOR C14 PTFE HOSE
Cutting Shear ; C14 And C14Ct; 9" Wide; 14" Depth; 15" Height; This Cutting Shear Is Recommended For Use With C14 Ptfe Hose; This Cutting Shear Handles Gates C14 Ptfe Hose Up Through 1" Without Requiring Pretaping Of The Hose; The Shear Is Fast And Easy To Use And Results In A Very Clean Cut
Part #
74806596
BDI #
1124720
Details
4273.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/78006/p/1124720
Your Price
$ 4,273.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
10.43
EAN
0072053320244
Product Group - BDI
M02344
Noun
Shear
Keyword String
Cutting
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74806596
Product Detail
Cutting Shear
Product Specification
C14 And C14Ct; 9" Wide; 14" Depth; 15" Height
Long Description
Cutting Shear ; C14 And C14Ct; 9" Wide; 14" Depth; 15" Height; This Cutting Shear Is Recommended For Use With C14 Ptfe Hose; This Cutting Shear Handles Gates C14 Ptfe Hose Up Through 1" Without Requiring Pretaping Of The Hose; The Shear Is Fast And Easy To Use And Results In A Very Clean Cut


