Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

87 01 180 https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-8701180-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFEQTJMMmhqWmk4eE1ETXpNalE1TlRJNE1qSXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemczTURFeE9EQmZNekF3ZURNd01DNXFjR2N8NjU2NzYwMzI2Zjg3ZjM0MTRlNDk4YTgwYWRmMjNkMGQzZjZjY2I1YWE5ODEyZmE3ZDUwMGRkYjJhNWYwMDRkNA
20574056 Cutting Tools 

KNIPEX KNIPEX

87 01 180

Description

87 01 180

Tongue and Groove Plier; Water Pump Plier; Polished Finish; Non-Slip Plastic Coating Handle Type; 1" Jaw Length; 1-1/2" Maximum Jaw Opening; V-Jaw Jaw Shape; Serrated Jaw Type; Chrome-Vanadium Electric Steel Material; 18 Number of Adjustable; 7-1/4" Overall Nominal Length

Part #

87 01 180

BDI #
20574056

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KNIPEX
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.005
Product Group - BDI
G00190
Noun
Tongue and Groove Plier
Manufacturer Internal Number
414-8701180
Product Detail
Tongue and Groove Plier
Product Specification
Water Pump Plier; Polished Finish; Non-Slip Plastic Coating Handle Type; 1" Jaw Length; 1-1/2" Maximum Jaw Opening; V-Jaw Jaw Shape; Serrated Jaw Type; Chrome-Vanadium Electric Steel Material; 18 Number of Adjustable; 7-1/4" Overall Nominal Length
Long Description
Tongue and Groove Plier; Water Pump Plier; Polished Finish; Non-Slip Plastic Coating Handle Type; 1" Jaw Length; 1-1/2" Maximum Jaw Opening; V-Jaw Jaw Shape; Serrated Jaw Type; Chrome-Vanadium Electric Steel Material; 18 Number of Adjustable; 7-1/4" Overall Nominal Length