IRWIN TOOLS
IRWIN TOOLS
88810
IRWIN TOOLS IRWIN TOOLS
Description
88810 SPADE BIT ; 5/8" X 6"
Wood Boring Drill Bit; 5/8" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Nominal Overall Length; Carded Packing Type; Brad, Double-Spur and Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type; For Wood Applicable Material; Irwin
Part #
88810
BDI #
18491657
Details
6.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/88810/p/18491657
Your Price
$ 6.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.053
EAN
0024721200488
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Weight / LBS
0.1
Product Detail
Wood Boring Drill Bit
Product Specification
5/8" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Nominal Overall Length; Carded Packing Type; Brad, Double-Spur and Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type
Long Description
Wood Boring Drill Bit; 5/8" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Nominal Overall Length; Carded Packing Type; Brad, Double-Spur and Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type; For Wood Applicable Material; Irwin