Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

99926-20-06 https://www.bdiexpress.com/medias/INDSTTXXXXXX-INTENSS-PRO-BLADE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMXxpbWFnZS9qcGVnfGFEUmlMMmcwWkM4eE1EVTNOalEyTnpreE9EZzNPQzlKVGtSVFZGUllXRmhZV0ZoZlNVNVVSVTVUVTE5UVVrOWZRa3hCUkVWZk16QXdlRE13TUM1cWNHY3xmYTk3NzViNzAxNTVhZDhiZmUxNGQ4ZmQ1Zjk4YzBmYjljOGQ4YWQzN2I1YjFlMjY1M2U3ZTE1MjUwYWYwNzg1
18376284 Cutting Tools 

STARRETT STARRETT

99926-20-06

Description

99926-20-06 ; 20FT 6IN X 1-1/2 X 4-6 TPI

Band Saw Blade; 20FT 6" Coil; 1-1/2" Width; 0.05" Thickness; 4-6/P Intenss PRO; Bi-Metal Material

Part #

99926-20-06

BDI #
18376284

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
L.S. STARRETT CO.
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Band Saw
Manufacturer URL
https://www.starrett.com
Product Detail
Band Saw Blade
Product Specification
20FT 6" Coil; 1-1/2" Width; 0.05" Thickness; 4-6/P Intenss PRO; Bi-Metal Material
Long Description
Band Saw Blade; 20FT 6" Coil; 1-1/2" Width; 0.05" Thickness; 4-6/P Intenss PRO; Bi-Metal Material