STARRETT
STARRETT
BS1810-6
STARRETT STARRETT
Description
BS1810-6 HACK SAW BLADE ; 1-3/8"X0.062" 10TPI BI-METAL
Hack Saw Blade; 18" Length X 1-3/8" Width X 0.062" Thickness; 10TPI; Bi-Metal Material
Part #
40116
BDI #
18372695
Details
62.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/BS1810-6/p/18372695
Your Price
$ 62.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0049659401165
Product Group - BDI
G00140
Noun
Blade
Keyword String
Hack Saw
Manufacturer URL
https://www.starrett.com
Product Detail
Hack Saw Blade
Product Specification
18" Length X 1-3/8" Width X 0.062" Thickness; 10TPI; Bi-Metal Material
Long Description
Hack Saw Blade; 18" Length X 1-3/8" Width X 0.062" Thickness; 10TPI; Bi-Metal Material