STARRETT
STARRETT
BT123-5
STARRETT STARRETT
Description
BT123-5 RECIPROCATING SAW BLADE ; BI-METAL 5/PAK
Wood Reciprocating Saw Blade; 12" Length X 3/4" Width X 0.05" Thickness; 3 TPI; Bi-Metal Material; Tapered Shape
Part #
15351
BDI #
18375048
Details
67.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/BT123-5/p/18375048
Your Price
$ 67.14 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0049659153514
Product Group - BDI
G00140
Noun
Blade
Keyword String
Wood Reciprocating Saw
Manufacturer URL
https://www.starrett.com
Product Detail
Wood Reciprocating Saw Blade
Product Specification
12" Length X 3/4" Width X 0.05" Thickness; 3 TPI; Bi-Metal Material; Tapered Shape
Long Description
Wood Reciprocating Saw Blade; 12" Length X 3/4" Width X 0.05" Thickness; 3 TPI; Bi-Metal Material; Tapered Shape

