

BESSEY TOOL
BESSEY TOOL
D-BKPH
BESSEY TOOL BESSEY TOOL
Description
D-BKPH LOCKING UTILITY KNIFE ; FOLDING - PLASTIC HANDLE
Knife; 2-3/8" Nominal Blade Length; Steel Blade Material; Trapezoid Blade Shape; Utility Blade Style; Utility Blade Tip Shape; Red and Black Color; ABS Handle Material; Ergonomic Handle Type; Includes 5 extra Blade; 6-1/4" Nominal Overall Length; Clamshell Packing Type; Utility Knife Type
Part #
D-BKPH
BDI #
17168544
Details
48.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/D-BKPH/p/17168544
Your Price
$ 48.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.37
EAN
0091162009543
Product Group - BDI
G00140
Noun
Knife
Product Detail
Knife
Product Specification
2-3/8" Nominal Blade Length; Steel Blade Material; Trapezoid Blade Shape; Utility Blade Style; Utility Blade Tip Shape; Red and Black Color; ABS Handle Material; Ergonomic Handle Type
Long Description
Knife; 2-3/8" Nominal Blade Length; Steel Blade Material; Trapezoid Blade Shape; Utility Blade Style; Utility Blade Tip Shape; Red and Black Color; ABS Handle Material; Ergonomic Handle Type; Includes 5 extra Blade; 6-1/4" Nominal Overall Length; Clamshell Packing Type; Utility Knife Type