BESSEY TOOL
BESSEY TOOL
D47
BESSEY TOOL BESSEY TOOL
Description
D47 MULTI-PURPOSE SNIP ; STAINLESS STEEL BLADE
Multi‑Purpose Cutter; 140MM Overall length; 31MM Blade Length; Stainless steel blades; serrations Edges; On carded hang pack
Part #
D47
BDI #
19091472
Details
33.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/D47/p/19091472
Your Price
$ 33.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.14
EAN
0788502011037
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.40.60
Noun
Cutter
Keyword String
Metal
Manufacturer URL
https://www.bessey.de
Weight / LBS
0.17637
Product Detail
Multi‑Purpose Cutter
Product Specification
Multi‑Purpose Cutter; 140MM Overall length; 31MM Blade Length; Stainless steel blades; serrations Edges; On carded hang pack
Long Description
Multi‑Purpose Cutter; 140MM Overall length; 31MM Blade Length; Stainless steel blades; serrations Edges; On carded hang pack


