https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185896-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Mzh8aW1hZ2UvanBlZ3xhREpsTDJnMU5DOHhNREk1TlRJMU5qUTBPVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVNE9UWmZNekF3ZURNd01DNXFjR2N8M2FiMzcwZTBlNGMyNzlhMGJhNjgwYTQ4ZGU1OGQ0NjRhMzg3MWNmNTUyOWUwZTk5MjlhMjlhY2QwZDAzY2Y4Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185896-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Mzh8aW1hZ2UvanBlZ3xhREpsTDJnMU5DOHhNREk1TlRJMU5qUTBPVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVNE9UWmZNekF3ZURNd01DNXFjR2N8M2FiMzcwZTBlNGMyNzlhMGJhNjgwYTQ4ZGU1OGQ0NjRhMzg3MWNmNTUyOWUwZTk5MjlhMjlhY2QwZDAzY2Y4Yg
DEWALT TOOLS
DEWALT TOOLS
DAH180056
DEWALT TOOLS DEWALT TOOLS
Description
DAH180056 HOLE SAW ; I-METAL 3-1/2"
Hole Saw; 3-1/2" Saw Diameter; 5/8"-18 Thread Size; 1-3/4" Cutting Depth; 4/5 Teeth per Inch; General Purpose; Bi-Metal Tooth Material
Part #
DAH180056
BDI #
25185896
Details
46.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/DAH180056/p/25185896
Your Price
$ 46.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112826
Weight / Kilogram
0.306
EAN
0885911630160
Product Group - BDI
G00190
Harmonized Tariff Code
8202.91.60.00
Noun
Saw
Keyword String
Hole
Manufacturer URL
https://www.dewalt.com
Product Detail
Hole Saw
Product Specification
3-1/2" Saw Diameter; 5/8"-18 Thread Size; 1-3/4" Cutting Depth; 4/5 Teeth per Inch; General Purpose; Bi-Metal Tooth Material
Long Description
Hole Saw; 3-1/2" Saw Diameter; 5/8"-18 Thread Size; 1-3/4" Cutting Depth; 4/5 Teeth per Inch; General Purpose; Bi-Metal Tooth Material

