https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NTJ8aW1hZ2UvanBlZ3xhRFF6TDJnM015OHhNREk1TnpReU1EUTRNRFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBM09EUmZNekF3ZURNd01DNXFjR2N8MTRhYTFjNTUwNTU2ZjRiNjUyYTEzOTVmMmFlYWUwNjYzMTgyNzBmM2Q2YzcxMTYzNmFhOGNkOGRhYzdjYjY1OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NTJ8aW1hZ2UvanBlZ3xhRFF6TDJnM015OHhNREk1TnpReU1EUTRNRFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBM09EUmZNekF3ZURNd01DNXFjR2N8MTRhYTFjNTUwNTU2ZjRiNjUyYTEzOTVmMmFlYWUwNjYzMTgyNzBmM2Q2YzcxMTYzNmFhOGNkOGRhYzdjYjY1OA
SUMITOMO
SUMITOMO
GCMN125005-GF
SUMITOMO SUMITOMO
Description
SUMITOMO GCMN125005-GF
Grooving Insert; Carbide; 1.25MM Grooving Width; 16MM Cutting Depth; GF Type; 0.685" Length; 0.049" Width; 0.126" Height; Low Cutting Force
Part #
GCMN125005-GF
BDI #
25180784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/GCMN125005-GF/p/25180784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242107
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8515.90.20.00
Noun
Insert
Keyword String
Grooving
Product Detail
Grooving Insert
Product Specification
Carbide; 1.25MM Grooving Width; 16MM Cutting Depth; GF Type; 0.685" Length; 0.049" Width; 0.126" Height; Low Cutting Force
Long Description
Grooving Insert; Carbide; 1.25MM Grooving Width; 16MM Cutting Depth; GF Type; 0.685" Length; 0.049" Width; 0.126" Height; Low Cutting Force

