https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154864-300X300.jpg?context=bWFzdGVyfHJvb3R8MzkwMDl8aW1hZ2UvanBlZ3xhR1F3TDJnNU15OHhNREUwTVRjMU9ETXlORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qUmZNekF3V0RNd01DNXFjR2N8ZmIwYjdiZWY4NDk1OGVjZGZmYjk2MzBlOTA0NTY3YWVhYjA0YWZiNmQ3YzExNzA5Yzg1MzM5YjA3ZDI3YzdlNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154864-300X300.jpg?context=bWFzdGVyfHJvb3R8MzkwMDl8aW1hZ2UvanBlZ3xhR1F3TDJnNU15OHhNREUwTVRjMU9ETXlORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qUmZNekF3V0RNd01DNXFjR2N8ZmIwYjdiZWY4NDk1OGVjZGZmYjk2MzBlOTA0NTY3YWVhYjA0YWZiNmQ3YzExNzA5Yzg1MzM5YjA3ZDI3YzdlNQ
RIDGID TOOL
RIDGID TOOL
HD-MTL45
RIDGID TOOL RIDGID TOOL
Description
HD-MTL45 METAL CUTTING DIAMOND BLADE ; 4.5IN DIA 20MM ARBOR 13300MAX RPM
Saw Blade; 4-1/2" Diameter; Metal Cutting Diamond; Orange Color; Metal Material Cut; Circular Shape; Segmented Rim Type
Part #
HD-MTL45
BDI #
25154864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/HD-MTL45/p/25154864
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.ridgid.com
Product Detail
Saw Blade
Product Specification
4-1/2" Diameter; Metal Cutting Diamond; Orange Color; Metal Material Cut; Circular Shape; Segmented Rim Type
Long Description
Saw Blade; 4-1/2" Diameter; Metal Cutting Diamond; Orange Color; Metal Material Cut; Circular Shape; Segmented Rim Type

