https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154862-300X300.jpg?context=bWFzdGVyfHJvb3R8MzkyMDl8aW1hZ2UvanBlZ3xhR0V6TDJnNVpTOHhNREUwTVRjMk1UWXdNVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qSmZNekF3V0RNd01DNXFjR2N8OTRlOTQzZTQ5OTMwYjBjYTZjMWZiNjc0NDAxNmI5OTFhOGIxMzBjMWU5YzJhMDdjMTdjODdiMDU3MmUzMjFmNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154862-300X300.jpg?context=bWFzdGVyfHJvb3R8MzkyMDl8aW1hZ2UvanBlZ3xhR0V6TDJnNVpTOHhNREUwTVRjMk1UWXdNVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qSmZNekF3V0RNd01DNXFjR2N8OTRlOTQzZTQ5OTMwYjBjYTZjMWZiNjc0NDAxNmI5OTFhOGIxMzBjMWU5YzJhMDdjMTdjODdiMDU3MmUzMjFmNQ
RIDGID TOOL
RIDGID TOOL
HD-MTL70
RIDGID TOOL RIDGID TOOL
Description
HD-MTL70 METAL CUTTING DIAMOND BLADE ; 7IN DIA 7/8"-5/8" ARBOR 8730MAX RPM
Saw Blade; 7" Diameter; Metal Cutting Diamond; Orange Color; Metal Material Cut; Circular Shape; Segmented Rim Type
Part #
HD-MTL70
BDI #
25154862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/HD-MTL70/p/25154862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.ridgid.com
Product Detail
Saw Blade
Product Specification
7" Diameter; Metal Cutting Diamond; Orange Color; Metal Material Cut; Circular Shape; Segmented Rim Type
Long Description
Saw Blade; 7" Diameter; Metal Cutting Diamond; Orange Color; Metal Material Cut; Circular Shape; Segmented Rim Type

