KLEIN TOOLS
KLEIN TOOLS
K11095
KLEIN TOOLS KLEIN TOOLS
Description
K11095 WIRE STRIPPER ; 8-20 AWG
Klein-Kurve wire stripper/cutter cuts both stranded and solid wire. 7.4" long with blue and white handles. Shears 6-32 and 8-32 screws, strips AWG solid wire gauges 8 to 18, and strips AWG stranded wire gauges 10 to 20. Spring-loaded, self-opening action. Narrow nose. Strong, hardened steel with precision-ground stripping holes. Clear gauge markings on both sides. Black oxide finish. Plastic double-dipped handles.
Part #
K11095
BDI #
25228928
Details
55.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/K11095/p/25228928
Your Price
$ 55.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111511
Weight / Kilogram
0
EAN
0092644340475
Product Group - BDI
G00140
Long Description
Klein-Kurve wire stripper/cutter cuts both stranded and solid wire. 7.4" long with blue and white handles. Shears 6-32 and 8-32 screws, strips AWG solid wire gauges 8 to 18, and strips AWG stranded wire gauges 10 to 20. Spring-loaded, self-opening action. Narrow nose. Strong, hardened steel with precision-ground stripping holes. Clear gauge markings on both sides. Black oxide finish. Plastic double-dipped handles.