Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KBS1224-10 https://www.bdiexpress.com/medias/INDSTTXXXXXX-KBS1224-10-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyMHxpbWFnZS9qcGVnfGFHWTVMMmhqTkM4eE1EVTNOVGN4TmpjM09EQXhOQzlKVGtSVFZGUllXRmhZV0ZoZlMwSlRNVEl5TkY4eE1GOHpNREI0TXpBd0xtcHdad3xhNzU4ZWU4NDM1NWI3NTA1MjExYWI3ZjJkMDZlN2ZjMjExNWM5MDg3YjE0NDJkNGMxNmQ0MzYyNDgwMDYyOTZh
18375154 Cutting Tools 

STARRETT STARRETT

KBS1224-10

Description

KBS1224-10 HAND HACKSAW BLADE ; 10/PAK

Hand Hacksaw Blade; Bi-Metal Unique; High Speed Steel Safe Flex; 12" Length X 1/2" Width X 0.025" Thickness; 24 TPI

Part #

40343

BDI #
18375154

Details

38.85 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 38.85 / pack BDIExpress
QTY

Inventory

Total: 24

Category
Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
EAN
0049659403435
Product Group - BDI
G00140
Noun
Blade
Keyword String
Hand Hacksaw
Manufacturer URL
https://www.starrett.com
Product Detail
Hand Hacksaw Blade
Product Specification
Bi-Metal Unique; High Speed Steel Safe Flex; 12" Length X 1/2" Width X 0.025" Thickness; 24 TPI
Long Description
Hand Hacksaw Blade; Bi-Metal Unique; High Speed Steel Safe Flex; 12" Length X 1/2" Width X 0.025" Thickness; 24 TPI