HARTING TECH GROUP
HARTING TECH GROUP
STAF 20 FE-S
HARTING TECH GROUP HARTING TECH GROUP
Description
HARTING TECH GROUP STAF 20 FE-S
Insert; Solder Termination; Male; Polyamide (Pa); Black; Rated Current 10 A; Size 16 A; Contacts 20; Conductor Cross-Section 2.5MM²; Copper Alloy; Silver Plated
Part #
STAF 20 FE-S
BDI #
1440864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/STAF-20-FE-S/p/1440864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242100
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Insert
Product Detail
Insert
Product Specification
Insert; Solder Termination; Male; Polyamide (Pa); Black; Rated Current 10 A; Size 16 A; Contacts 20; Conductor Cross-Section 2.5MM²; Copper Alloy; Silver Plated
Long Description
Insert; Solder Termination; Male; Polyamide (Pa); Black; Rated Current 10 A; Size 16 A; Contacts 20; Conductor Cross-Section 2.5MM²; Copper Alloy; Silver Plated